PAINT SPRAY RUST FLAT WHITE 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT SPRAY RUST FLAT WHITE 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27061B522
  • Mfr. Model # 27061B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour White
  • Item Spray Paint
  • Base Type Solvent
  • Net Weight 340 g
  • Resin Type Alkyd
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Coverage Up to 22 sq. ft.
  • Dry Time 10 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 16 hr.
  • Colour Family Whites
  • Dry Time Tack Free 3 - 5 hr.
  • Paint Color Family Whites
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category Specialty Spray Paint
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list