Skip Content
PAINT SPRAY RUST FIRE RED 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY RUST FIRE RED 340G

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27049B522
  • Mfr. Model # 27049B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Colour Fire Red
  • Item Spray Paint
  • Finish Gloss
  • Surface Metal
  • Base Type Solvent
  • Net Weight 340 g
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • Coverage Up to 22 sq. ft.
  • Dry Time 10 hr.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 16 hr.
  • Dry Time Tack Free 3 - 5 hr.
  • Color Family Reds
  • Paint Color Family Reds
  • Paint and Primer Sub Category Specialty Spray Paint
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Surface Material Metal
  • Paint and Primer Finish Gloss

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list