Skip Content
PAINT SPRAY RUST FARM EQUP GRN 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY RUST FARM EQUP GRN 340G

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27039B522
  • Mfr. Model # 27039B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Colour John Deere Green
  • Finish Gloss
  • Item Spray Paint
  • Base Type Solvent
  • Net Weight 340 g
  • Resin Type Alkyd
  • Surface Metal
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Coverage Up to 22 sq. ft.
  • Exposure Conditions Interior/Exterior
  • Standards VOC and MIR Compliant
  • Dry Time Recoat 16 hr.
  • Dry Time Tack Free 3 - 5 hr.
  • Color Family Greens
  • Dry Time 10 hr.
  • Paint and Primer Finish Gloss
  • Paint Color Family Greens
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Surface Material Metal
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list