PAINT SPRAY RUST CHESTNUT 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT SPRAY RUST CHESTNUT 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27002B522
  • Mfr. Model # 27002B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Spray Paint
  • Colour Chestnut
  • Base Type Solvent
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Net Weight 340 g
  • Resin Type Alkyd
  • Coverage Up to 22 sq. ft.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time 10 hr.
  • Dry Time Recoat 16 hr.
  • Dry Time Tack Free 3 - 5 hr.
  • Colour Family Browns
  • Paint Color Family Browns
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Finish Gloss
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint and Primer Surface Material Metal

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list