Skip Content
PAINT SPRAY RUST ALUMINUM 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAINT SPRAY RUST ALUMINUM 340G

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27006B522
  • Mfr. Model # 27006B522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Aluminum
  • Finish Gloss
  • Item Spray Paint
  • Base Type Solvent
  • Surface Metal
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Net Weight 340 g
  • Resin Type Alkyd
  • Paint and Primer Finish Gloss
  • Paint Color Family Aluminum / Metallic
  • Paint and Primer Surface Material Metal
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list