Skip Content
PAINT, SPRAY, RED OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, SPRAY, RED OXIDE

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS00339
  • Mfr. Model # S00339
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1533
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Red Oxide
  • Item Tough Coat(R) Acrylic Enamel
  • Finish Primer
  • Coverage 15 sq. ft.
  • Dry Time 15 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • Dry Time Recoat Up to 4 hr. or After 5 Days
  • Application Temperature Room Temperature (50% Humidity)
  • Paint Color Family Reds
  • Paint and Primer Finish Primer

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list