Skip Content
PAINT SPRAY PRIMER FLAT BLACK 3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY PRIMER FLAT BLACK 3OZ

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM276018
  • Mfr. Model # 276018
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Item Spray Paint Primer
  • Base Type Solvent
  • Coverage 3 sq. ft.
  • Dry Time Recoat Less Than1 hr.
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time 1 - 2 hr.
  • Exposure Conditions Mild - Moderate Industrial
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Modified Alkyd
  • Standards VOC and MIR Compliant
  • Net Weight 3 oz.
  • Color Family Blacks
  • Paint Sub-Brand High Performance
  • Paint and Primer Finish Primer
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Blacks
  • Paint and Primer Surface Material Steel
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list