Skip Content
PAINT, SPRAY, OSHA BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, SPRAY, OSHA BLACK

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYS01770
  • Mfr. Model # S01770
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1533
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour OSHA Black
  • Item Tough Coat(R) Acrylic Enamel
  • Coverage 15 sq. ft.
  • Dry Time 15 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • Dry Time Recoat Up to 4 hr. or After 5 Days
  • Application Temperature Room Temperature (50% Humidity)
  • Paint Color Family Blacks
  • Paint and Primer Finish Gloss
  • Base Type Solvent
  • Net Weight 12 oz.
  • Color Family Blacks
  • Resin Type Acrylic Enamel
  • Dry Time Tack Free 15 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list