Skip Content
PAINT SPRAY GUN WASHER WITH PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY GUN WASHER WITH PUMP

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN45-3900D
  • Mfr. Model # 45-3900D
  • UNSPSC # 41103200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Item Spray Gun Washer
  • For Use With Water Base or Solvent Base Products
  • Construction Metal Case, Plastic Basin
  • Inlet Size 1/4"
  • Fluid Delivery Type Air Pump, Diaphragm Type
  • Max. Pressure 30 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list