Skip Content
PAINT SPRAY GUN KIT GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY GUN KIT GUN

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN20DPCW2K
  • Mfr. Model # 20DPCW2K
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • For Use With All Paints, Basecoats, Primers and Clears
  • Includes (4) Nozzles, (2) Guns, Pressure Regulator with Gauge, Cleaning Brush Kit, Carry Case
  • Item Paint Spray Gun Kit
  • Fluid Delivery Type Gravity
  • Nozzle Size 0.8, 1.0, 1.3, 1.4 mm
  • Cup Capacity 150 mL, 600 mL
  • Air Consumption 9.6 CFM @ 43 PSI
  • Air Inlet 1/4"
  • Pattern Size 1/4" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list