Skip Content
PAINT SPRAY GLOSS SAFETY YELLOW 3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY GLOSS SAFETY YELLOW 3OZ

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM276015
  • Mfr. Model # 276015
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Safety Yellow
  • Item Spray Paint
  • Base Type Solvent
  • Coverage 3 sq. ft.
  • Dry Time 1 - 2 hr.
  • Exposure Conditions Mild - Moderate Industrial
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time Recoat Less Than1 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Modified Alkyd
  • Standards VOC and MIR Compliant
  • Net Weight 3 oz.
  • Color Family Yellows
  • Paint Sub-Brand High Performance
  • Paint and Primer Surface Material Metal
  • Paint Color Family Yellows
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint
  • Paint and Primer Finish Semi-Gloss

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list