Skip Content
PAINT SPRAY GLOSS BLACK 3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT SPRAY GLOSS BLACK 3OZ

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM276011
  • Mfr. Model # 276011
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Black
  • Item Spray Paint
  • Base Type Solvent
  • Coverage 3 sq. ft.
  • Dry Time 1 - 2 hr.
  • Exposure Conditions Mild - Moderate Industrial
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time Recoat Less Than1 hr.
  • Resin Type Modified Alkyd
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Standards VOC and MIR Compliant
  • Net Weight 3 oz.
  • Colour Family Blacks
  • Paint Sub-Brand High Performance
  • Paint and Primer Finish Gloss
  • Paint Color Family Blacks
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list