Skip Content
PAINT, SPRAY, FLAMEPROOF, FLAT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, SPRAY, FLAMEPROOF, FLAT RED

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYSP109
  • Mfr. Model # SP109
  • UNSPSC # 31211523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Size 11 oz.
  • Colour Flat Red
  • Surface Metal
  • Temp. Range 1300 Degrees F - 2000 Degrees F (704 Degrees C - 1093 Degrees C)
  • Application Method Spray
  • VOC Content 59.8%
  • Item Spray Paint
  • Coverage 12 to 14 sq. ft.
  • Dry Time 3 hr.
  • Dry Time Recoat For Additional Coats After One Hr. Wait 7 Days for Paint to Cure

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list