Skip Content
PAINT, SPRAY, FLAMEPROOF, FLAT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAINT, SPRAY, FLAMEPROOF, FLAT GRAY

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYSP104
  • Mfr. Model # SP104
  • UNSPSC # 31211523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Colour Flat Gray
  • Size 11 oz.
  • Temp. Range 1,300 Degrees F - 2,000 Degrees F (704 Degrees C - 1,093 Degrees C)
  • Application Method Spray
  • Surface Metal
  • VOC Content 59.0%

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list