Skip Content
PAINT, SPRAY, FLAMEPROOF, FLAT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, SPRAY, FLAMEPROOF, FLAT BLUE

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYSP110
  • Mfr. Model # SP110
  • UNSPSC # 31211523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Size 11 oz.
  • Surface Metal
  • Temp. Range 1,300 Degrees F - 2,000 Degrees F (704 Degrees C - 1,093 Degrees C)
  • Colour Flat Blue
  • Application Method Spray
  • VOC Content 59.2%

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list