PAINT, SPRAY, DARK MACH GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT, SPRAY, DARK MACH GRAY

KRYLON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRYCWBK00105
  • Mfr. Model # CWBK00105
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1539
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Dark Machinery Gray
  • Item ColorWorks(TM) Maintenance Choice(TM) Enamel
  • Coverage 15 - 18 sq. ft.
  • Dry Time 15 min.
  • Exposure Conditions Harmful Vapor: Use Adequate Ventilation
  • Dry Time Recoat 4 hr.
  • Application Temperature Room Temperature
  • Paint Color Family Grays
  • Base Type Solvent
  • Dry Time Tack Free 1 hr.
  • Net Weight 10 oz.
  • Colour Family Grays
  • Resin Type Alkyd Enamel
  • Paint Sub-Brand ColorWorks(TM)
  • Spray Paints Item Spray Paint
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category General Purpose Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list