Skip Content
PAINT SPRAY APPLIANCE BLACK 340G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SPRAY APPLIANCE BLACK 340G

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM214489
  • Mfr. Model # 214489
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.033 lbs

Technical Specs

  • Finish Gloss
  • Colour Black
  • Item Appliance Epoxy
  • Base Type Solvent
  • Surface Metal
  • Net Weight 340 g
  • Resin Type Alkyd
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Dry Time 5 - 9 hr.
  • Coverage 10 - 12 sq. ft.
  • Standards VOC and MIR Compliant
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 1 - 48 hr.
  • Dry Time Tack Free 2 - 4 hr.
  • Color Family Blacks
  • Paint Sub-Brand Stops Rust(R)
  • Paint Color Family Blacks
  • Paint and Primer Surface Material Metal
  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint and Primer Finish Gloss
  • Spray Paints Item Rust Preventative Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list