Skip Content
PAINT SEALING COVERS UP STAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT SEALING COVERS UP STAIN

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLMZ03696
  • Mfr. Model # Z03696
  • UNSPSC # 31211506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Low-odor vertical aerosol spray sealer. Non-yellowing flat finish can be used either as a 1-step primer and finish or spot touch-up for drop ceilings with water, smoke and nicotine stains. Use on ceiling tiles, drywall, cured plaster, cement, stucco, wood, aluminum, PVC, steel or galvanized metal.

Technical Specs

  • Features Kills Stains and Touches Up Ceiling Paint in a Single, Smooth, Even Blast., Vertical Aerosol for Overhead Professional Projects, Flat White Finish Matches Most Ceiling Tiles, Great Hide- Non-yellowing, Low Odor- All Purpose Interior Use, Use Under or Over Latex and Oil Base Paints
  • Item Paint Sealing Covers up
  • Coverage 12-15 sq. ft.
  • Finish White
  • Size 13 oz.
  • Standards ASTM-84-97A
  • Application Method Spray
  • Dry Time Recoat 1 hr.
  • Paint Sub-Brand Zinsser(R)
  • Paint Color Family Whites

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list