Skip Content
PAINT SATIN TRIM BLACK AEROSOL 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT SATIN TRIM BLACK AEROSOL 15OZ

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPA5099S-EA
  • Mfr. Model # A5099S-EA
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Paint Satin Trim Black Aerosol
  • Colour Black
  • Base Type Solvent
  • Dry Time 5-10 min
  • Standards VOC Compliant
  • Net Weight 15 oz.
  • Dry Time Recoat 5-10 min
  • Application Temperature 10-32 Degrees C
  • Dry Time Tack Free 10 min
  • Paint Color Family Blacks
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Metal, Plastic

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list