Skip Content
PAINT S40 WB EPOXY SAND BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT S40 WB EPOXY SAND BASE

SIERRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208078
  • Mfr. Model # 208078
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1543
  • Shipping Weight 5.272 lbs

Product Details

A two component, water-based, system that creates an industrial strength finish, without producing solvent fumes, VOC's or air pollutants that may be an irritant to anyone within coating area.

Technical Specs

  • Item Dunes Tan
  • Finish Gloss
  • For Use With S40 Epoxy Floor Coating Activator
  • Colour Dunes Tan
  • Size 1 gal. Container, Partial Fill 42 fl oz
  • Dry Time 72 hr.
  • Coverage 225 - 340 sq. ft./gal.
  • Standards USDA Acceptable
  • Base Type Water
  • Surface Concrete, Masonry, Wood
  • Application Method Brush, Roller, Spray
  • Exposure Conditions Interior/Exterior
  • VOC Content Zero VOC
  • Application Temperature 50 - 90 Degrees F
  • Dry Time Recoat 1 - 3 hr.
  • Dry Time Tack Free 1/2 hr.
  • Dry Time - Light Traffic 24 hr.
  • Resin Type Epoxy

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list