PAINT S40 WB EPOXY SAFETY RED BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT S40 WB EPOXY SAFETY RED BASE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208557
  • Mfr. Model # 208557
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1543
  • Shipping Weight 34.61 lbs

Product Details

A two component, water-based, system that creates an industrial strength finish, without producing solvent fumes, VOC's or air pollutants that may be an irritant to anyone within coating area.

Technical Specs

  • Item Safety Red
  • Colour Safety Red
  • Finish Gloss
  • For Use With S40 Epoxy Floor Coating Activator
  • Includes Activator
  • Base Type Water
  • Size 1 gal.
  • Dry Time 72 hr.
  • Standards USDA Acceptable
  • Surface Concrete, Masonry, Wood
  • VOC Content VOC Free
  • Application Method Brush, Roller, Spray
  • Dry Time Tack Free 1/2 hr.
  • Dry Time Recoat 1 - 3 hr.
  • Application Temperature 50 - 90 Degrees F
  • Resin Type Epoxy
  • Dry Time - Light Traffic 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list