PAINT S40 WB EPOXY LT GRAY BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT S40 WB EPOXY LT GRAY BASE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208074
  • Mfr. Model # 208074
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 1543
  • Shipping Weight 5.13 lbs

Product Details

A two component, water-based, system that creates an industrial strength finish, without producing solvent fumes, VOC's or air pollutants that may be an irritant to anyone within coating area.

Technical Specs

  • Item Floor Coating
  • Dry Time - Light Traffic 3 hr.
  • Finish High Gloss
  • Colour Gloss Light Gray
  • Features No Hazardous Air Pollutants
  • Size 1 gal.
  • Coverage 225 to 340 sq. ft./gal.
  • For Use With Ultrawear Anti-Slip Additive
  • Base Type Water
  • Standards USDA FSIS
  • Dry Time 72 hr.
  • Application Method Roller, Spray, or Spread Out Using a Rubber Squeegee
  • Surface Concrete
  • VOC Content Zero VOC
  • Exposure Conditions Interior/Exterior
  • Dry Time Recoat 1 - 3 hr.
  • Dry Time Tack Free 30 min.
  • Resin Type Epoxy
  • Application Temperature 50 Degrees F - 90 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list