Skip Content
PAINT RUSTPRF FLAT BLK 12OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT RUSTPRF FLAT BLK 12OZ AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP312
  • Mfr. Model # 312
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Colour Flat Black
  • Coverage 22 sq. ft.
  • Item Spray Paint
  • Base Type Solvent
  • Dry Time 15 min (Touch)
  • Exposure Conditions Mild to Moderate
  • Net Weight 12 oz.
  • Dry Time Recoat Before 1 hr. or After 72 hr.
  • Color Family Blacks
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Dry Time Tack Free 30 min (Handle)
  • Resin Type Acrylic Alkyd Enamel
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint Color Family Blacks
  • Paint and Primer Finish Flat
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list