Skip Content
PAINT RUST LEATHER BROWN 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT RUST LEATHER BROWN 946ML

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM254919
  • Mfr. Model # 254919
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Colour Leather Brown
  • Item Paint
  • Size 946mL
  • Finish Gloss
  • Base Type Solvent
  • Dry Time 8 - 12 hr.
  • Coverage 66 - 110 sq. ft.
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Mild to Moderate
  • Application Temperature 32 Degrees F - 90 Degrees F
  • VOC Content 400 g/L
  • Cure Time 24 hr.
  • Resin Type Alkyd
  • Dry Time Recoat 24 hr.
  • For Use With Metal Surface

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list