Skip Content
PAINT RUST LEATHER BROWN 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT RUST LEATHER BROWN 3.78L

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27091X155
  • Mfr. Model # 27091X155
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Colour Leather Brown
  • Item Paint
  • Coverage 265 - 440 sq. ft.
  • Finish Gloss
  • Dry Time 8 - 12 hr.
  • Size 3.78 L
  • Application Method Brush, Roll, Spray
  • VOC Content 400 g/L
  • Dry Time Recoat 24 hr.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List