Skip Content
PAINT RUST GREEN 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT RUST GREEN 946ML

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM254909
  • Mfr. Model # 254909
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Finish Gloss
  • Item Paint
  • Colour Green
  • Size 946mL
  • Base Type Solvent
  • Coverage 66 - 110 sq. ft.
  • Dry Time 8 - 12 hr.
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Mild to Moderate
  • VOC Content 400 g/L
  • Cure Time 24 hr.
  • Dry Time Recoat 24 hr.
  • Application Temperature 32 Degrees F - 90 Degrees F
  • Resin Type Alkyd
  • For Use With Metal Surface

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list