Skip Content
PAINT RUST DARK BLUE 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT RUST DARK BLUE 3.78L

TREMCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM27067X155
  • Mfr. Model # 27067X155
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Coverage 265 - 440 sq. ft.
  • Finish Gloss
  • Dry Time 8 - 12 hr.
  • Size 3.78 L
  • Colour Dark Blue
  • Item Paint
  • Application Method Brush, Roll, Spray
  • VOC Content 400 g/L
  • Dry Time Recoat 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list