PAINT RSTPR SB SFT RD 12OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT RSTPR SB SFT RD 12OZ AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP301
  • Mfr. Model # 301
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Safety Red
  • Item Spray Paint
  • Coverage 22 sq. ft.
  • Dry Time 15 min (Touch)
  • Base Type Solvent
  • Net Weight 12 oz.
  • Dry Time Recoat Before 1 hr. or After 72 hr.
  • Application Temperature 50 Degrees F to 90 Degrees F
  • Dry Time Tack Free 30 min (Handle)
  • Colour Family Reds
  • Exposure Conditions Mild to Moderate
  • Resin Type Acrylic Alkyd Enamel
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Paint Color Family Reds
  • Paint and Primer Finish Gloss
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Spray Paints Item Spray Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list