Skip Content
PAINT ROLLER,NAP 3/8 IN,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT ROLLER,NAP 3/8 IN,PK 6

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UFN1
  • Mfr. Model # 1UFN1
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Paint Roller Cover
  • Surfaces Semi-Smooth
  • Cover Material Polyester
  • Core Material Phenolic
  • Length 9"
  • Paint Type Paints
  • Nap 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list