Skip Content
PAINT ROLLER COVER,7X3/8 IN,SEMI-SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT ROLLER COVER,7X3/8 IN,SEMI-SM

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K671
  • Mfr. Model # 24K671
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Paint Roller Cover
  • Cover Material Woven Fabric
  • Surfaces Semi-Smooth
  • Length 7"
  • Core Material Polypropylene
  • Paint Type Interior & Exterior Paint
  • Nap 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list