PAINT ROLL COVER,9IN X 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAINT ROLL COVER,9IN X 3/8IN

PREMIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CVN7
  • Mfr. Model # 5CVN7
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Paint Roller Cover
  • Cover Material Merino Lambskin
  • Surfaces Semi-Smooth
  • Core Material Phenolic
  • Length 9"
  • Paint Type Paints
  • Nap 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list