Skip Content
PAINT REBAR GREEN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT REBAR GREEN 12/CA

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL156
  • Mfr. Model # 156
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Green
  • Finish Tough, Durable Finish
  • For Use With Rebar, Metal, Steel and Mental Support Reinforcement Beams
  • Size 16 oz.
  • Item Epoxy Coating
  • Coverage 26 sq. ft./can
  • Base Type Solvent
  • Dry Time 15 min
  • Application Method Aerosol, Upright, Hand, 242 can Handler
  • Exposure Conditions Mild to Severe
  • VOC Content Less Than 65 %
  • Dry Time Recoat Before 2 hr. or after 72 hr.
  • Resin Type Epoxy Modified Alkyd
  • Application Temperature Best Between 60 Degrees F and 80 Degrees F
  • Color Family Greens
  • Cure Time 72 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list