Skip Content
PAINT/OIL/GREASE/REM TGY 210L DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT/OIL/GREASE/REM TGY 210L DR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY550210
  • Mfr. Model # 550210
  • UNSPSC # 47131820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 490.0 lbs

Technical Specs

  • Fragrance Orange
  • RTU Yield per Container 55 Gal. (210 L)
  • VOC Content 752 mg/L
  • Net Weight 463 lbs. (210 kg)
  • Degreaser Container Size 210 L
  • Degreaser Container Type Drum
  • Degreaser VOC Range Less than or equal to 10% / 10 g/L
  • Degreaser Item Degreaser
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List