Skip Content
PAINT, NOXYDE BLACK 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT, NOXYDE BLACK 5 GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM283091
  • Mfr. Model # 283091
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Black
  • Finish Flat, Orange Peel
  • Size 5 gal.
  • Item Elastomeric Coating
  • Coverage 110 sq. ft./gal.
  • Base Type Solvent
  • Dry Time 2 - 4 hr.
  • Application Method Spray
  • Exposure Conditions Severe Marine Enviornments, Industrial
  • VOC Content 15 g/L
  • Dry Time Recoat 4 hr.
  • Application Temperature 46 Degrees F - 130 Degrees F
  • Cure Time 48 hr.
  • Resin Type Acrylic Elastomeric
  • For Use With Steel, Galvanized Steel, Concrete
  • Color Family Blacks
  • Sub-Category Elastomeric Coatings

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list