Skip Content
PAINT MRK SOLV BS HI-VIS YW AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MRK SOLV BS HI-VIS YW AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM203025
  • Mfr. Model # 203025
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.34 lbs

Product Details

Industrial choice precision-line inverted marking paint features a precision-line spray tip for easy-to-read, bright, vivid markings. Can be applied down to 25 degrees F (-4 degrees C). Dries in less than 5 minutes, high-visibility yellow.

Technical Specs

  • Colour High Visibility Yellow
  • Item Inverted Marking Paint
  • For Use With Marking Guns
  • Coverage 600 - 700 Linear ft./1" Strip
  • Size 17 oz.
  • Base Type Solvent
  • Dry Time 1 - 2 hr.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 Degrees - 100 Degrees F
  • Standards MIR Compliant
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint Color Family Yellows
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list