PAINT MRK SLV BS FL OR 17OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MRK SLV BS FL OR 17OZ AEROSOL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM203027
  • Mfr. Model # 203027
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.34 lbs

Product Details

Industrial choice precision-line inverted marking paint features a precision-line spray tip for easy-to-read, bright, vivid markings. Can be applied down to 25 degrees F (-4 degrees C). Dries in less than 5 minutes, fluorescent orange.

Technical Specs

  • Colour Fluorescent Orange
  • Item Inverted Marking Paint
  • For Use With Marking Guns
  • Size 17 oz.
  • Base Type Solvent
  • Coverage 600 - 700 Linear ft./1" Strip
  • Dry Time 1 - 2 hr.
  • Exposure Conditions Mild to Moderate
  • Dry Time Tack Free 5 min.
  • Application Temperature 40 Degrees - 100 Degrees F
  • Standards MIR Compliant
  • Net Weight 17 oz.
  • Line Striping Aerosol Yes
  • Paint Color Family Oranges
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Sub Category General Purpose Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list