Skip Content
PAINT MK INV CAP FL GR 16OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MK INV CAP FL GR 16OZ AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL274
  • Mfr. Model # 274
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Fluorescent Green
  • For Use With 244 / 245
  • Item Invert-A-Cap Marking Paint (Fluorescent)
  • Base Type Solvent
  • Coverage 195 Linear ft./can
  • Dry Time 8 hr.
  • Size 16 oz.
  • Net Weight 12 oz.
  • Exposure Conditions Mild to Moderate
  • VOC Content Less Than 66%
  • Standards OSHA, APWA, 1-Call (colors)
  • Dry Time Tack Free 30 min.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Paint Color Family Greens
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Striping & Marking Paint & Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list