Skip Content
PAINT MIXER 30IN X 4 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MIXER 30IN X 4 3/4IN

CROWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWN181104
  • Mfr. Model # 181104
  • UNSPSC # 31211905
  • CATALOGUE PAGE # 1555
  • Shipping Weight 1.9 lbs

Product Details

Thoroughly mix settled paint, stains, dry mix materials, and compounds without splashing or introducing water. Heavy gauge steel. Can be used with portable drills and drill presses (1/2 inch chuck). Includes cap with hole to hang.

Technical Specs

  • Item Heavy-Duty Mixer
  • Shaft Dia. 4-3/4"
  • For Use With Portable Drills and Drill Presses
  • Shaft Material Heavy Gauge Steel
  • Includes Cap With Hole to Hang
  • Shaft Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list