Skip Content
PAINT METALMAX URETHANE SG WHITE BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT METALMAX URETHANE SG WHITE BA

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208031
  • Mfr. Model # 208031
  • UNSPSC # 31211502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Finish Semi-gloss
  • Colour White Pastel Tint Base
  • Item Paint
  • For Use With Metal Surface
  • Size 1 gal.
  • Base Type Water
  • Coverage 180 - 545 sq. ft./gal
  • VOC Content 0.0 g/l
  • Exposure Conditions Interior/exterior
  • Dry Time 30 min.
  • Dry Time Recoat 2-4 hr.
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Acrylic Urethane

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list