PAINT METALMAX URETHANE SG TINT BAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT METALMAX URETHANE SG TINT BAS

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM208033
  • Mfr. Model # 208033
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.58 lbs

Technical Specs

  • Colour Tint Base
  • Base Type Water
  • For Use With Metal Surface
  • Finish Semi-gloss
  • Size 1 gal.
  • Item Paint
  • Coverage 180 - 545 sq. ft./gal
  • Exposure Conditions Interior/exterior
  • Dry Time 30 min.
  • VOC Content 0.0 g/l
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Dry Time Recoat 2-4 hr.
  • Resin Type Acrylic Urethane

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list