images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
PAINT METALMAX URETHANE SG BLACK
- Item # RLM208039
- Mfr. Model # 208039
- UNSPSC # 31211501
- CATALOGUE PAGE # N/A
- Shipping Weight 9.7 lbs
Technical Specs
- For Use With Metal Surface
- Colour Black
- Finish Semi-gloss
- Item Performance Coating
- Dry Time 30 min.
- Application Method Brush, Roll, Spray
- Coverage 180 - 545 sq. ft./gal
- Size 1 gal.
- VOC Content 0.0 g/l
- Base Type Water
- Exposure Conditions Interior/exterior
- Dry Time Recoat 2-4 hr.
- Colour Family Blacks
- Application Temperature 50 Degrees F - 100 Degrees F
- Resin Type Acrylic
- Sub-Category Urethanes
Compliance and Restrictions
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.