PAINT METALMAX SG SAFETY YW GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT METALMAX SG SAFETY YW GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM210477
  • Mfr. Model # 210477
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.407 lbs

Technical Specs

  • Item Performance Coating
  • Colour Yellow
  • For Use With Metal Surface
  • Finish Semi-gloss
  • Size 1 gal.
  • Base Type Water
  • Coverage 180 - 545 sq. ft./gal
  • Dry Time 30 min.
  • Exposure Conditions Interior/exterior
  • Application Method Brush, Roll, Spray
  • VOC Content 0.0 g/l
  • Dry Time Recoat 2-4 hr.
  • Colour Family Yellows
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Acrylic Urethane
  • Sub-Category Urethanes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list