PAINT METALMAX SG SAFETY RED GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT METALMAX SG SAFETY RED GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM210475
  • Mfr. Model # 210475
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.936 lbs

Technical Specs

  • Colour Safety Red
  • Finish Semi-Gloss
  • Base Type Water
  • For Use With Metal Surfaces
  • Size 1 gal.
  • Item Performance Coating
  • Dry Time 2 to 4 hr.
  • Coverage 180 to 545 sq. ft./gal.
  • Application Method Brush, Roll, Spray
  • VOC Content VOC Free
  • Sub-Category Urethanes
  • Exposure Conditions Exterior
  • Colour Family Reds
  • Dry Time Recoat 2 to 4 hr.
  • Application Temperature 50 Degrees F to 100 Degrees F
  • Resin Type Acrylic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list