Skip Content
PAINT METALMAX SEMI-GLOSS WH GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT METALMAX SEMI-GLOSS WH GAL

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM238752
  • Mfr. Model # 238752
  • UNSPSC # 31211501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.59 lbs

Technical Specs

  • Colour White Pastel
  • Finish Semi-Gloss
  • For Use With Metal Surfaces
  • Size 1 gal.
  • Item Performance Coating
  • Base Type Water
  • Coverage 180 to 545 sq. ft./gal.
  • Dry Time 2 to 4 hr.
  • Application Method Brush, Roll, Spray
  • Sub-Category Urethanes
  • Exposure Conditions Exterior
  • VOC Content VOC Free
  • Dry Time Recoat 2 to 4 hr.
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Application Temperature 50 Degrees F to 100 Degrees F
  • Resin Type Acrylic
  • Colour Family Whites

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list