PAINT MARKING WHITE 10.5OZ POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARKING WHITE 10.5OZ POUCH

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM275091
  • Mfr. Model # 275091
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Marking Paint
  • Colour White
  • Size 10.5 fl. oz.
  • For Use With RLM275124
  • Base Type Solvent
  • Dry Time 5 - 10 min.
  • Coverage 500 - 600 lin. ft. (1")
  • Dry Time Tack Free 5 min
  • VOC Content Less Than650 g/L
  • Exposure Conditions Exterior
  • Application Temperature 0 Degrees F - 100 Degrees F
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Leaves, Sand
  • Paint Color Family Whites
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Application Method Spray
  • Net Weight 10.5 oz.
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list