Skip Content
PAINT MARKING TREE WHITE AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING TREE WHITE AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL670
  • Mfr. Model # 670
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.167 lbs

Product Details

Tree marking aerosol paint, black, 16 oz. Specially formulated, long lasting marking paint that meets the requirements of the forestry industry. A fast drying, heavily pigmented, high solids formula that provides excellent adhesion and visibility.

Technical Specs

  • Colour White
  • Item Tree Marking Paint
  • For Use With 242
  • Size 16 oz.
  • Base Type Solvent
  • Coverage 20 sq. ft./can
  • Dry Time 24 hr.
  • Exposure Conditions Mild to Moderate
  • Application Temperature 30 Degrees F - 100 Degrees F
  • Dry Time Tack Free 30 min.
  • VOC Content Less Than 60%
  • Net Weight 12 oz.
  • Paint and Primer Application Method Brush, Dip, Spray
  • Paint Color Family Whites
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Paint and Primer Surface Material Wood
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list