Skip Content
PAINT MARKING TREE RED AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING TREE RED AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL610
  • Mfr. Model # 610
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.0 lbs

Product Details

Tree marking aerosol paint, red, 16 oz. Specially formulated, long lasting marking paint that meets the requirements of the forestry industry. A fast drying, heavily pigmented, high solids formula that provides excellent adhesion and visibility.

Technical Specs

  • Colour Red
  • Item Tree Marking Paint
  • For Use With 242
  • Size 16 oz.
  • Coverage 20 sq. ft./can
  • Base Type Solvent
  • Dry Time 24 hr.
  • Exposure Conditions Mild to Moderate
  • Net Weight 12 oz.
  • VOC Content Less Than 60%
  • Application Temperature 30 Degrees F - 100 Degrees F
  • Dry Time Tack Free 30 min.
  • Paint Color Family Reds
  • Paint and Primer Application Method Brush, Dip, Spray
  • Paint and Primer Surface Material Wood
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list