PAINT MARKING TREE ORANGE AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAINT MARKING TREE ORANGE AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL620
  • Mfr. Model # 620
  • UNSPSC # 31211513
  • CATALOGUE PAGE # 1535
  • Shipping Weight 1.02 lbs

Product Details

Tree marking aerosol paint, orange, 16 oz. Specially formulated, long lasting marking paint that meets the requirements of the forestry industry. A fast drying, heavily pigmented, high solids formula that provides excellent adhesion and visibility.

Technical Specs

  • Colour Orange
  • For Use With 242
  • Item Tree Marking Paint
  • Size 16 oz.
  • Dry Time 24 hr.
  • Base Type Solvent
  • Exposure Conditions Mild to Moderate
  • Coverage 20 sq. ft./can
  • Dry Time Tack Free 30 min.
  • Application Temperature 30 Degrees F - 100 Degrees F
  • VOC Content Less Than 60%
  • Net Weight 12 oz.
  • Paint Color Family Oranges
  • Paint and Primer Application Method Brush, Dip, Spray
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping and Marking Paint and Chalk Item Marking Paint
  • Paint and Primer Surface Material Wood
  • Line Striping Aerosol Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list