Skip Content
PAINT MARKING TREE DRK GRN AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING TREE DRK GRN AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL645
  • Mfr. Model # 645
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Colour Dark Green
  • For Use With 242
  • Item Tree Marking Paint
  • Size 16 oz.
  • Base Type Solvent
  • Coverage 20 sq. ft./can
  • Dry Time 24 hr.
  • Exposure Conditions Mild to Moderate
  • VOC Content Less Than 60%
  • Net Weight 12 oz.
  • Dry Time Tack Free 30 min.
  • Application Temperature 30 Degrees F - 100 Degrees F
  • Paint Color Family Greens
  • Paint and Primer Application Method Brush, Dip, Spray
  • Paint and Primer Surface Material Wood
  • Paint and Primer Sub Category General Purpose Marking Paint
  • Striping & Marking Paint & Chalk Item Marking Paint

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list