Skip Content
PAINT MARKING FLUORESCENT ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAINT MARKING FLUORESCENT ORANGE

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL247
  • Mfr. Model # 247
  • UNSPSC # 31211513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With 244 / 245
  • Item Construction Marking Paint (Fluorescent)
  • Size 20 oz.
  • Base Type Solvent
  • Colour Fluorescent Orange
  • Coverage 274 Linear ft./can
  • Standards OSHA, APWA, 1-Call (colors)
  • Dry Time 8 hr.
  • Exposure Conditions Mild to Moderate
  • Net Weight 17 oz.
  • Application Temperature 60 Degrees F - 80 Degrees F
  • VOC Content Less Than 66%
  • Dry Time Tack Free 30 min.
  • Paint Color Family Oranges
  • Paint and Primer Surface Material Asphalt, Concrete, Dirt, Gravel
  • Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list